Handle
- Mfr # 00-064418-00001
- Zoro # G5503543
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mixer, Mixer Attach Hub Canada
For Use With Mfr. Model Number
M802, M802U, V1401
Fits Brand
Hobart
Height
1/2 in
Compatible with Manufacturer Model Number
M802, M802C, V1401, V1401C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-064418-00001
- Zoro #
- G5503543
- UPC #
- -
- Country of Origin
- United States
- Item
- Handle
- For Use With
- Mixer, Mixer Attach Hub Canada
- For Use With Mfr. Model Number
- M802, M802U, V1401
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- M802, M802C, V1401, V1401C
- Compatible Manufacturer Model Number
- M802, M802C, V1401, V1401C
- Compatible Manufacturer Part Number
- M802, M802C, V1401, V1401C
- Compatible with Mfr. Model No.
- M802, M802C, V1401, V1401C
- For Use with Mfr Model Number
- M802, M802C, V1401, V1401C
- Compatible with Manufacturer Model No.
- M802, M802C, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- M802, M802C, V1401, V1401C
- Compatible Mfr. Model Number
- M802, M802C, V1401, V1401C
- Product Type
- Handle
- For Manufacturer Part Number
- M802, M802C, V1401, V1401C
- Compatible with Mfr. Model Number
- M802, M802C, V1401, V1401C
- Compatible Product Type
- Mixer, Mixer Attach Hub Canada
Dimensions
- Height
- 1/2 in
- Overall Width
- 4 1/4 in
- Overall Depth
- 6 7/8 in
- Overall Height
- 1/2 in
Description
Handle, Product Type Handle, Overall Depth 6 7/8 in, Overall Height 1/2 in, Overall Width 4 1/4 in, For Use With Mixer, Mixer Attach Hub Canada, Compatible with Manufacturer Model Number M802, M802C, V1401, V1401C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.