Shop PARTNERS BRAND
See all product information
Create Account
Jumbo Mailing Tubes, 5" x 24", Kraft, PK15
- Mfr # P5024KHD
- Zoro # G5506658
product price:Â
$
97.39
/pk of 15, $6.49/ea
Key Features
Material
0.125 Thick Spiral Wound Fibreboard
Length
24"
Color
Kraft
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
20.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5024KHD
- Zoro #
- G5506658
- UPC #
- 841436070423
- Country of Origin
- United States
- Material
- 0.125 Thick Spiral Wound Fibreboard
- Color
- Kraft
- Item
- Jumbo Mailing Tubes,5x24",PK15
- Meets
- 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight
- 20.7
Description
Jumbo Mailing Tubes,5x24 In.,PK15, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.