Shop KNUFFI
See all product information
Create Account
Radius Corner Guard, Rounded Shape
- Mfr # 60-6797
- Zoro # G5512643
product price:Â
$
71.69
/ea
Key Features
Material
Polyurethane Foam
Color
Black, Yellow
Overall Height
3/8 in
Overall Length
39 in
Bumper Guard Material
Polyurethane Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-6797
- Zoro #
- G5512643
- UPC #
- 885230081469
- Country of Origin
- Germany
Dimensions
- Overall Height
- 3/8 in
- Overall Length
- 39 in
- Overall Width
- 2 3/4 in
- Inside Width
- 2 in
- Overall Thickness
- 0.4 in
- Wire Rope Length
- 39 in
- Length
- 39 in
- Fits Chest Size
- Abrasion-Resistant
Description
Radius Corner Guard, Bumper Guard Shape Rounded, Overall Length 39 in, Overall Width 2 3/4 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Width 2 in, Temp. Range -40 Degrees to 212 Degrees F, Features Abrasion-Resistant, Series R50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.