Knockout Punch Set
- Mfr # KS-PB22
- Zoro # G5518205
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Maximum Sheet Metal Capacity-Steel
12 ga
Draw Stud Length
5 1/2 in
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Includes Draw Stud
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS-PB22
- Zoro #
- G5518205
- UPC #
- 783310044352
- Country of Origin
- Korea, Republic of
- Number of Pieces
- 5
- Item
- Knockout Punch Set
- Maximum Sheet Metal Capacity-Steel
- 12 ga
- For Use With Tool Type
- Battery-Hydraulic, Manual-Hydraulic
- Includes Draw Stud
- Yes
- Material Application
- Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel
- Punch Shape
- Round with Keyways
- Slug Type
- Falls Free
- Knockout Punch Component Included
- Punch, Die and Draw Stud
Dimensions
- Draw Stud Length
- 5 1/2 in
- Draw Stud Diameter
- 1/2 in
- Nominal Hole Size
- 22.5 mm
Description
Knockout Punch Set, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 22.5 mm, Slug Type Falls Free, Punch Shape Round with Keyways, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 1/2 in, Draw Stud Length 5 1/2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.