Shop HOBART
See all product information
Create Account
Handle
- Mfr # 00-122586
- Zoro # G5519031
product price:Â
$
58.39
/ea
Key Features
For Use With
30 qt Hobart Cutter Mixer, Correctional Cutter Mixer, Cutter Mixer
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Fits Brand
Hobart
Height
5/8 in
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-122586
- Zoro #
- G5519031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5/8 in
- Overall Depth
- 3 in
- Overall Width
- 2 3/4 in
- Overall Height
- 5/8 in
Details
- Item
- Handle
- For Use With
- 30 qt Hobart Cutter Mixer, Correctional Cutter Mixer, Cutter Mixer
- For Use With Mfr. Model Number
- HCM300, HCM450, HCM450C
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- HCM300, HCM450, HCM450C
- Compatible Manufacturer Model Number
- HCM300, HCM450, HCM450C
- Compatible Manufacturer Part Number
- HCM300, HCM450, HCM450C
- Compatible with Mfr. Model No.
- HCM300, HCM450, HCM450C
- For Use with Mfr Model Number
- HCM300, HCM450, HCM450C
- Compatible with Manufacturer Model No.
- HCM300, HCM450, HCM450C
- Compatible Pump Manufacturer Part Number
- HCM300, HCM450, HCM450C
- Compatible Mfr. Model Number
- HCM300, HCM450, HCM450C
- Product Type
- Handle
- For Manufacturer Part Number
- HCM300, HCM450, HCM450C
- Compatible with Mfr. Model Number
- HCM300, HCM450, HCM450C
Description
Handle, Product Type Handle, Overall Depth 3 in, Overall Height 5/8 in, Overall Width 2 3/4 in, For Use With 30 qt Hobart Cutter Mixer, Correctional Cutter Mixer, Cutter Mixer, Compatible with Manufacturer Model Number HCM300, HCM450, HCM450C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.