Shop OAKTON

pH Meter, Digital

  • Mfr # 3563452
  • Zoro # G5524006

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) AAA Batteries, Lanyard, Storage Case
Display
Dual Line LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
1 to 3 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3563452
Zoro #
G5524006
UPC #
-
Country of Origin
China
Item
pH Meter
Includes
(4) AAA Batteries, Lanyard, Storage Case
Display
Dual Line LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
1 to 3 pt
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Auto Power Off
Auto Power Off
pH Resolution
0.01 pH
pH Accuracy
+/-0.01 pH +/-1 Digit
Electric Conductivity Range
+/-1999mV
Temp. Accuracy
+/-0.9 Degrees F
pH Range
-2.00 to 16.02
ORP Range
-1000 to 1000mV
Product Type
pH Meter
Temperature Resolution
0.1 Degrees F
Display Type
Digital
Display Temperature - Minimum
32 Degrees F
Resistance Properties
Waterproof
Temperature Accuracy
+/-0.9 Degrees F
Number of Readings Recorded
No Data Recorded
Test Parameters
pH, Temperature
Display Temperature - Maximum
122 Degrees F
Temperature Compensation
Automatic
Calibration Points
3
pH Range - Maximum
16 pH
pH Range - Minimum
-2 pH
Power Source - TS Only
AAA Batteries
Operating Temperature - Minimum
32 Degrees F
Standards
CE
Operating Temperature - Maximum
122 Degrees F
Weight
1.4 lb
Requires Separate Electrode
Electrode Not Required
Power Source - old
AAA Batteries
Interface Type
No Wired Interface

Dimensions

Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Depth
8 1/2 in
Manufacturer Warranty Length
1 yrs

Description

PH Waterproof Spear-Tip Pocket Meter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.