Air Filter Assembly w/Element
- Mfr # 32230542
- Zoro # G5525975
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Product Type
OEM Air Filter Assemblies
Compatible with Brand
Ingersoll Rand
Compatible with Series
2340, 2475, 2545, 7100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32230542
- Zoro #
- G5525975
- UPC #
- 663023046778
- Country of Origin
- United States
- Fits Brand
- Ingersoll Rand
- Item
- Air Filter Assembly w/Element
- Series
- RECIPROCRATING COMPRESSOR
- Product Type
- OEM Air Filter Assemblies
- Compatible with Brand
- Ingersoll Rand
- Compatible with Series
- 2340, 2475, 2545, 7100
- Compatible with Manufacturer Part Number
- 2545
- Compatible Series
- 2340, 2475, 2545, 7100
Description
Air Filter Assembly w/Element, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 16V892, 16V893, 16V894, 16V895, 16V896, 16V897, 1WF63, 1WF64, 1WF65, 20Y778, 20Y779, 20Y780, 3FRU2, 3FRU3, 3FRU4, 3FRU6, 4M310, 4M361, 4MJ04, 4MJ05, 4R774, 4TN87, 6TFH6, 6WA84, Product Type OEM Air Filter Assemblies, Compatible with Manufacturer Part Number 2545, Compatible with Series 2340, 2475, 2545, 7100, Compatible with Brand Ingersoll Rand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.