Reed Switch Plug
- Mfr # 00-874958-00001
- Zoro # G5528588
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer with Attach Hub Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
D340, D340C, HL600, HL600AUS, HL661, HL662, M802, M802C, M802U, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
1 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-874958-00001
- Zoro #
- G5528588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Overall Width
- 3 in
- Overall Depth
- 4 1/2 in
- Overall Height
- 1 in
Details
- Item
- Reed Switch Plug
- For Use With
- 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer with Attach Hub Canada, Pizza Mixer PTD
- For Use With Mfr. Model Number
- D340, D340C, HL600, HL600AUS, HL661, HL662, M802, M802C, M802U, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible Manufacturer Model Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible Manufacturer Part Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible with Mfr. Model No.
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- For Use with Mfr Model Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible with Manufacturer Model No.
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible Mfr. Model Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Product Type
- Reed Switch and Plug
- For Manufacturer Part Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
- Compatible with Mfr. Model Number
- D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Description
Reed Switch Plug, Product Type Reed Switch and Plug, Overall Depth 4 1/2 in, Overall Height 1 in, Overall Width 3 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer with Attach Hub Canada, Pizza Mixer PTD, Compatible with Manufacturer Model Number D300C, D340, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, M802, M802C, V1401, V1401C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.