Shop ZORO SELECT

Threaded Stud, Plain, 75 PK

  • Mfr # U22538.075.0400
  • Zoro # G5529921

product price: 
$
759.99
/pk of 75, $10.13/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
Grade B8M 316
Thread Type
Coarse
Tensile Strength
75,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U22538.075.0400
Zoro #
G5529921
UPC #
-
Country of Origin
Multiple
Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
Grade B8M 316
Thread Type
Coarse
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Min. Tensile Strength (PSI)
75,000
Rockwell Hardness
B96 Max
Threaded Rod Finish
Plain
Temp. Range
-58 Degrees to 1067 Degrees F
Maximum Temperature
1,067 Degrees F
Temp. Range (F)
-58 Degrees to 1067 Degrees
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
75,000 psi
Threaded Rod Thread Type
UNC
Threaded Rod Material
316 Stainless Steel
Threaded Rod Material Grade
Grade B8M
Dimensional Standards
ASME B18.31.3
Made in North America
No
Color
silver
Includes Nuts
No
Material Fabrication
Roll Thread
Temperature - Minimum
-58 Degrees F
Yield Strength - Minimum
30,000 psi
Temperature - Maximum
1,067 Degrees F
Shell Material
Stainless Steel
Wire Color
silver
Traction Material
Stainless Steel

Dimensions

Thread Size
3/4"-10
Overall Length
4 in
Length
4 in
For Screw Size
3/4 in
Wire Rope Length
4 in

Description

Fully Threaded Stud, Material Grade/Class Grade B8M 316, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 4 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color silver, Made in North America No, Material Fabrication Roll Thread, Material Quality Standards ASTM A193, Maximum Temperature 1,067 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.