Shop HOBART
See all product information
Create Account
Nut
- Mfr # 00-024715-00003
- Zoro # G5530977
product price:Â
$
33.89
/ea
Key Features
For Use With
20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
A120, A200, HL120, HL200
Fits Brand
Hobart
Height
5/8 in
Overall Depth
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-024715-00003
- Zoro #
- G5530977
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut
- For Use With
- 20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
- For Use With Mfr. Model Number
- A120, A200, HL120, HL200
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible Manufacturer Model Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible Manufacturer Part Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible with Mfr. Model No.
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- For Use with Mfr Model Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible with Manufacturer Model No.
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible Pump Manufacturer Part Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible Mfr. Model Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Product Type
- Nut
- For Manufacturer Part Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible with Mfr. Model Number
- A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
- Compatible Product Type
- 20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
Dimensions
- Height
- 5/8 in
- Overall Depth
- 3 3/8 in
- Overall Width
- 2 1/2 in
- Overall Height
- 5/8 in
Description
Nut, Product Type Nut, Overall Depth 3 3/8 in, Overall Height 5/8 in, Overall Width 2 1/2 in, For Use With 20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt, Compatible with Manufacturer Model Number A120, A200, A200C, A200M, AS200, HL120, HL200, HL200C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.