Shop DAYTON

Warning Light, Yellow, LED, Stud

  • Mfr # 26ZT51
  • Zoro # G5533123

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Light Color
Yellow
Standards
CSA Certified, UL Listed
Wattage
3.6 W
Lens Color
Yellow
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26ZT51
Zoro #
G5533123
UPC #
190735211854
Country of Origin
Korea, Republic of
Item
Warning Light
Light Color
Yellow
Standards
CSA Certified, UL Listed
Wattage
3.6 W
Lens Color
Yellow
Lighting Technology
LED
Mount Type
Screw
IP Rating
IP65
Electrical Connection
Wire
Housing Material
Polycarbonate
Lamp Life
30,000 hr
Flashes per Minute
80
Lens Material
Polycarbonate
Mounting
Stud
Lens Design
Dome
Rating
IP65
Power Source
Wire
Light Output
3 to 3.6W
Voltage
TRUE
Material
polycarbonate
Product Type
Warning Light
Lifespan
30,000 hr
Mounting Mechanism
Screw
Operating Temperature - Maximum
40 Degrees C
Light Source
LED
Control Protocol
Direct Wire
Operating Temperature - Minimum
-20 Degrees C
Operating Current
0.170 to 0.200 A
Lens Shape
Dome
Minimum Operating Temperature
-20 Degrees C
Current
0.170 to 0.200 A
Maximum Operating Temperature
40 Degrees C
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Overall Height
4-1/4 in
Overall Diameter
3 3/8 in
Overall Depth
4 1/2 in

Description

Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 80, Light Output 3 to 3.6W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source Wire, Current Drawn 0.17 to 0.2, Height 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.