Shop GATES
See all product information
Create Account
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP304
Mfr # TCKWP304
Zoro # G5550734
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Timing Marks
Yes
Grade Type
OE Improved
Engine Water Pump Quantity
1
Timing Belt Width 1
1.063 in
Installation Tool Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCKWP304
- Zoro #
- G5550734
- UPC #
- 770075407416
- Country of Origin
- United States
Dimensions
- Timing Belt Width 1
- 1.063 in
- Belt Width
- 1.063 in
Details
- Timing Marks
- Yes
- Grade Type
- OE Improved
- Engine Water Pump Quantity
- 1
- Installation Tool Included
- Yes
- Type
- Modified Curvilinear
- Number of Components
- 6
- Gasket Quantity
- 1
- Cord Material
- Fiberglass
- Cog Quantity
- 223
- Tensioner Type
- Hydraulic
- Gasket Or Seals Included
- Yes
- Tensioner Included
- Yes
- Tensioner Quantity
- 1
- Idler Quantity
- 3
- Belt Top Color
- Black
- Includes
- Idler Pulley Included, Timing Belt Included
- Belt Material
- HSN
- Timing Belt 1 Teeth Quantity
- 223
- Belt Quantity
- 1
- Seal Quantity
- 1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.