Shop BALDWIN FILTERS
See all product information
Create Account
Cabin Air Filter, Rectangular
- Mfr # PA3828
- Zoro # G5559477
product price:Â
$
53.69
/ea
Key Features
Height
2 9/16 in
Width
4 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA3828
- Zoro #
- G5559477
- UPC #
- 791440058088
- Country of Origin
- United States
Dimensions
- Height
- 2 9/16 in
- Width
- 4 in
- Length
- 12 1/4 in
- Overall Height
- 2 9/16 in
- Overall Width
- 4 in
- Overall Length
- 12 1/4 in
- Wire Rope Length
- 12 1/4 in
- Fits Chest Size
- Prevent Contaminants and Pollutants from entering the Cabin Area
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 4 in, Length 13 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.