Stack Flu Block, M/R, ECO, L275F
- Mfr # 121275
- Zoro # G5559499
product price:Â
$
42.39
/ea
Key Features
For Use With Mfr. Model Number
30, 45, 60
Fits Brand
Reznor
For Use With
Universal
Compatible Product Type
Universal
Compatible Mfr. Model Number
30, 45, 60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121275
- Zoro #
- G5559499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Details
- For Use With Mfr. Model Number
- 30, 45, 60
- Fits Brand
- Reznor
- Item
- Blocked Flue Switch
- For Use With
- Universal
- Compatible Product Type
- Universal
- Compatible Mfr. Model Number
- 30, 45, 60
- Compatible with Product Type
- Universal
- Product Type
- Blocked Flue Switch
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Product Type Blocked Flue Switch, Compatible with Product Type Universal, Compatible Grainger Part Number Not Applicable, Compatible Mfr. Model Number 30, 45, 60, Mounting Type Surface, Vent Diameter Not Applicable, Vent Type Not Applicable, Material Aluminum, Overall Length 2 1/16 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.