Shop RHEEM
See all product information
Create Account
Control Board, 5-9/16 in L
- Mfr # 47-102686-81
- Zoro # G5559830
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Rheem
For Use With
Oil Furnaces
Includes
Mounting Bracket
Voltage
120V AC, 240V AC
Length
5 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47-102686-81
- Zoro #
- G5559830
- UPC #
- -
- Country of Origin
- Costa Rica
Dimensions
- Length
- 5 9/16 in
- Height
- 2 1/8 in
- Width
- 4 7/8 in
Details
- Fits Brand
- Rheem
- Item
- Fan Timer Control Kit
- For Use With
- Oil Furnaces
- Includes
- Mounting Bracket
- Voltage
- 120V AC, 240V AC
- Application
- Commercial, Home and Office
- Standards
- UL
- Compatible with Brand
- Protech, Rheem-Ruud
Description
Control Board, Fan Accessory Type Control Board, For Use With Oil Furnaces, Voltage 120/240 VAC, 2 1/8 in Height, 4 7/8 in Width, 5 9/16 in Length, Fan Accessory Finish Not Applicable, Includes Mounting Bracket, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.