Shop LENNOX
See all product information
Create Account
Ignition Board
- Mfr # 94W83
- Zoro # G5560549
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
5.8 in
Fits Brand
Lennox
For Use With
Universal
Product Type
Ignition Control Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94W83
- Zoro #
- G5560549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 5.8 in
- Overall Height
- 5 in
- Overall Width
- 5 3/4 in
Details
- Item
- Ignition Board
- Fits Brand
- Lennox
- For Use With
- Universal
- Product Type
- Ignition Control Board
- Compatible Inducer Motor Type
- Permanent Split Capacitor
- Compatible with Brand
- Lennox
- Input Voltage
- 18 to 30V AC
- Number of Stages
- 1
- Replacement Type
- Universal
- Compatible Product Type
- Universal
Description
Ignition Board, Replacement Type Universal, Compatible with Brand Lennox, Input Voltage 18 to 30V AC, Product Type Ignition Control Board, Overall Height 5 in, Overall Width 5 3/4 in, Number of Stages 1, For Use With Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.