Shop LENNOX
See all product information
Create Account
Ignitor
- Mfr # 17J57
- Zoro # G5560847
product price:Â
$
20.15
/ea
Key Features
Height
1.37 in
Width
3.27 in
Fits Brand
Lennox
For Use With
Universal
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17J57
- Zoro #
- G5560847
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1.37 in
- Width
- 3.27 in
- Depth
- 2 in
- Overall Length
- 2 in
- Overall Height
- 1 3/8 in
- Overall Width
- 3 1/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Direct Spark Igniter
- Fits Brand
- Lennox
- For Use With
- Universal
- Type
- Spark Ignitor
- Product Type
- Direct Spark Igniter
- Compatible with Brand
- Lennox
- Compatible Manufacturer Part Number
- Universal
Description
Direct Spark Igniter, Product Type Direct Spark Igniter, Compatible with Brand Lennox, Overall Width 3 1/4 in, Overall Length 2 in, Overall Height 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.