Inducer Wheel
- Mfr # LA11XA048
- Zoro # G5561958
product price:Â
$
53.39
/ea
Key Features
For Use With
Universal
Fits Brand
Carrier
Length
3 3/4 in
Rotation
CW Hub End
Includes
Bore Size 5/16 in, Clockwise Rotation Hub End, Height 1.9865 in, Single Inlet, Wheel dia 3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA11XA048
- Zoro #
- G5561958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 3/4 in
- Width
- 3 3/4 in
- Wheel Diameter
- 3 3/4 in
- Bore Diameter
- 5/16 in
- Wheel Width
- 3 3/4 in
Details
- Item
- Blower Wheel
- For Use With
- Universal
- Fits Brand
- Carrier
- Rotation
- CW Hub End
- Includes
- Bore Size 5/16 in, Clockwise Rotation Hub End, Height 1.9865 in, Single Inlet, Wheel dia 3 3/4 in
- Product Type
- Blower Wheel
- Compatible with Brand
- Carrier
- Compatible Product Type
- Universal
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 3 3/4 in, Wheel Width 3 3/4 in, Bore Diameter 5/16 in, Rotation CW Hub End, Includes Bore Size 5/16 in, Clockwise Rotation Hub End, Height 1.9865 in, Single Inlet, Wheel dia 3 3/4 in, Compatible with Brand Carrier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.