Compression Plate, 50mm, M10 Thread
- Mfr # FG-M10COMP50U
- Zoro # G5563783
product price:Â
$
76.49
/ea
Key Features
For Use With
FGE and FGV Series Force Gauges
Overall Width
2 in
Compatible Product Type
Force Gauges
Product Type
Compression Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG-M10COMP50U
- Zoro #
- G5563783
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2 in
Details
- Item
- Compression Plate
- For Use With
- FGE and FGV Series Force Gauges
- Compatible Product Type
- Force Gauges
- Product Type
- Compression Plate
Description
Compression Plate, Product Type Compression Plate, For Manufacturer Part Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length Not Applicable, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.