Shop DAYTON

Warning Light, Clear, LED, Stud

  • Mfr # 26ZT69
  • Zoro # G5569426

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Light Color
Clear
Wattage
12 W
Lighting Technology
LED
IP Rating
IP65
Electrical Connection
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26ZT69
Zoro #
G5569426
UPC #
190735212035
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4-1/4 in
Overall Depth
4 1/2 in
Overall Diameter
3 3/8 in

Details

Item
Warning Light
Light Color
Clear
Wattage
12 W
Lighting Technology
LED
IP Rating
IP65
Electrical Connection
Wire
Power Source
Wire
Lamp Life
30,000 hr
Standards
CSA Certified, UL Listed
Lens Design
Dome
Lens Material
Polycarbonate
Mounting
Stud
Light Output
4.5 to 12W
Housing Material
Polycarbonate
Rating
IP65
Includes
Buzzer
Flashes per Minute
80
Lens Color
Clear
Voltage
TRUE
Material
polycarbonate
Product Type
Warning Light
Mounting Mechanism
Screw
Operating Current
0.180 to 0.200 A
Includes Mounting Hardware
No Mounting Hardware
Lifespan
30,000 hr
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
40 Degrees C
Light Source
LED
Control Protocol
Direct Wire
Lens Shape
Dome
Current
0.180 to 0.200 A
Mount Type
Screw
Maximum Operating Temperature
40 Degrees C
Minimum Operating Temperature
-20 Degrees C
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 80, Light Output 4.5 to 12W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source Wire, Current Drawn 0.18 to 0.2, Height 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.