Shop HOBART
See all product information
Create Account
Stop Switch
- Mfr # 00-917448
- Zoro # G5584303
product price:Â
$
98.25
/ea
Key Features
Weight
0.005 lbs
Height
1.15 in
Length
3.75 in
Width
2.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-917448
- Zoro #
- G5584303
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 1.15 in
- Length
- 3.75 in
- Width
- 2.35 in
Details
- Weight
- 0.005 lbs
Description
Hobart 00-917448 Genuine OEM replacement part. Hobart manufactures products for the foodservice and food retail industries. Use genuine OEM parts for safety reliability and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.