Shop DAYTON

Warning Light, Clear, LED, Stud

  • Mfr # 26ZT59
  • Zoro # G5585675

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Light Color
Clear
Standards
CSA Certified, UL Listed
Lighting Technology
LED
Overall Diameter
3 3/8 in
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26ZT59
Zoro #
G5585675
UPC #
190735211939
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
3 3/8 in
Overall Height
4-1/4 in
Overall Depth
4 1/2 in

Details

Item
Warning Light
Light Color
Clear
Standards
CSA Certified, UL Listed
Lighting Technology
LED
IP Rating
IP65
Electrical Connection
Wire
Housing Material
Polycarbonate
Power Source
Wire
Lens Design
Dome
Mounting
Stud
Lamp Life
30,000 hr
Flashes per Minute
80
Light Output
4.5 to 12W
Lens Material
Polycarbonate
Rating
IP65
Lens Color
Clear
Voltage
TRUE
Material
polycarbonate
Product Type
Warning Light
Mounting Mechanism
Screw
Operating Temperature - Minimum
-20 Degrees C
Lens Shape
Dome
Control Protocol
Direct Wire
Wattage
12 W
Operating Current
0.030 to 0.050 A
Lifespan
30,000 hr
Operating Temperature - Maximum
40 Degrees C
Light Source
LED
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Mount Type
Screw
Current
0.030 to 0.050 A
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 80, Light Output 4.5 to 12W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source Wire, Current Drawn 0.03 to 0.05, Height 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.