RefMaterial, SecurityTraining, PK10
- Mfr # 65555
- Zoro # G5607375
product price:Â
$
34.59
/pk of 10, $3.46/ea
Key Features
Language
English
Format
Booklet
Provides
Use with Lockout For Life Video (Mfr. No. 51793) to instruct workers how to avoid lockout accidents. Suitable for new and experienced employees. Sold 10/pkg.
Regulations Covered
OSHA
Safety Training and Reference Material Subject
Lockout Tagout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65555
- Zoro #
- G5607375
- UPC #
- 754473655556
- Country of Origin
- United States
- Item
- Reference Material
- Language
- English
- Format
- Booklet
- Provides
- Use with Lockout For Life Video (Mfr. No. 51793) to instruct workers how to avoid lockout accidents. Suitable for new and experienced employees. Sold 10/pkg.
- Regulations Covered
- OSHA
- Safety Training and Reference Material Subject
- Lockout Tagout
- Safety Training and Reference Material Title
- Lockout Booklet - Companion To Lockout for Life Video
- Book Description
- Use with Lockout For Life Video (Mfr. No. 51793) to instruct workers how to avoid lockout accidents. Suitable for new and experienced employees. Sold 10/pkg
- Safety Training and Reference Materials Item
- Book/Booklet
- Subject Matter
- Security Training
- Supported Languages
- English
- Number of Users Supported
- 10
- Product Type
- Reference Material
- Title
- Lockout Booklet
Dimensions
- Video Length
- No Video
- Width
- 5 3/8 in
- Height
- 5/8 in
Description
Reference Material, For Use With Not Applicable, Format Booklet, Height 5/8 in, Includes Not Applicable, Number of Users Supported 10, Product Type Reference Material, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages English, Title Lockout Booklet, Training Environment Not Applicable, Width 5 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.