Shop RITRON

Wireless Call Button, UHF

  • Mfr # RQA-451
  • Zoro # G5620562

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Output Watts
120 mW
Includes
AA Battery Holder (Batteries Not Included), Internal Antenna, Radio Transmitter with Voice Storage Capability, Sealed Enclosure with Button
Programmable Channels
77
Channels
1
Length (In.)
2 1/10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RQA-451
Zoro #
G5620562
UPC #
749387000332
Country of Origin
United States

Dimensions

Length (In.)
2 1/10 in
Width (In.)
5 in
Height (In.)
7 3/5 in
Battery Size
AA
Overall Height
7 5/8 in
Overall Width
2 1/8 in
Overall Depth
5 in

Details

Item
Two-Way Radio Call Box
Output Watts
120 mW
Includes
AA Battery Holder (Batteries Not Included), Internal Antenna, Radio Transmitter with Voice Storage Capability, Sealed Enclosure with Button
Programmable Channels
77
Channels
1
Material
Polycarbonate
External Channel Select
No
Inside Range (Sq.-Ft.)
75,000 sq ft
For Use With
UHF Radios
Operating Range
1/4 mi
Programmable Privacy Codes
Yes
Interference Eliminator
154
Band Type
UHF
Battery
(6) AA Alkaline Batteries, Provides Up To 7000 Transmissions
Inside Range (Floors)
2
Power Source
Battery
Color
Red
Product Type
Two-Way Radio Call Box
Number of Radio Channels
1
Radio Frequency
UHF License Required
Floor Range
2
Includes Batteries
Batteries Included
Number of Interference Eliminator Codes
154
Coverage Area - Indoor
75,000 sq ft
Output Power
120 mW
Power Source - TS Only
Battery
Power Source - old
Battery
Shell Material
Polycarbonate
Wire Color
Red

Description

Two-Way Radio Call Box, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 120 mW, Width (In.) 5 in, Height (In.) 7 3/5 in, Length (In.) 2 1/10 in, 77 Programmable Channels, 154, No External Channel Select, Battery (6) AA Alkaline Batteries, Provides Up To 7000 Transmissions, Operating Range 1/4 mi, Includes AA Battery Holder (Batteries Not Included), Internal Antenna, Radio Transmitter with Voice Storage Capability, Sealed Enclosure with Button, For Use With UHF Radios, Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.