Shop CHAMPION SPORTS
See all product information
Create Account
Rhino Skin® 6in Low Bounce Dodgeball Set, Assorted Neon Colors, 6/Set
Mfr # RXD6NRSET
Zoro # G5634082
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Recommended Age
10+ Years
Color
Assorted Neon
Material
foam
Recommended Grade
5+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXD6NRSET
- Zoro #
- G5634082
- UPC #
- 710858023334
- Country of Origin
- Sweden
Details
- Recommended Age
- 10+ Years
- Color
- Assorted Neon
- Material
- foam
- Recommended Grade
- 5+
Description
When you want the best you want Rhino Skin®. Rhino Skin® balls feature a tough coating over a durable foam core. The ORIGINAL, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin® patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin® - the best brand on the market! Dodgeball is great for agility, throwing and catching exercises, which is why you need the proper equipment for the game. Perfect for all ages, our Rhino Skin® balls offer the ultimate in safety and fun for a multitude of game styles. Our 6" low bounce dodgeball features an ultra durable Rhino Skin® non-sting coating that is perfect for indoor and outdoor activities. · 6.3" diameter · Ball weight: 83 grams · Foam density: 28kg/m3 · Low-density foam core · Recommended age: 10 years and up · Neon Rainbow Set of 6