Shop ZORO SELECT

Threaded Stud, Plain, 75 PK

  • Mfr # U22534.050.0800
  • Zoro # G5634133

product price: 
$
204.99
/pk of 75, $2.73/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
Grade B8 18-8
Thread Type
Coarse
Tensile Strength
75,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U22534.050.0800
Zoro #
G5634133
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
8 in
Length
8 in
For Screw Size
1/2 in
Wire Rope Length
8 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
Grade B8 18-8
Thread Type
Coarse
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Temp. Range
-58 Degrees to 1067 Degrees F
Min. Tensile Strength (PSI)
75,000
Threaded Rod Finish
Plain
Rockwell Hardness
B96 Max
Min. Tensile Strength
75,000 psi
Temp. Range (F)
-58 Degrees to 1067 Degrees
Maximum Temperature
1,067 Degrees F
Minimum Temperature
-58 Degrees F
Threaded Rod Material Grade
Grade B8
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Temperature - Minimum
-58 Degrees F
Yield Strength - Minimum
30,000 psi
Temperature - Maximum
1,067 Degrees F
Shell Material
Stainless Steel

Description

Fully Threaded Stud, Material Grade/Class Grade B8 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 8 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 1,067 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B96 Max, Package Quantity 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.