Shop ELENCO
See all product information
Create Account
Snap Circuits® LIGHT
- Mfr # SCL175
- Zoro # G5635674
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
plastic, steel, blend, magnet
Color
Multi
Recommended Age
8+ Years
Recommended Grade
2+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCL175
- Zoro #
- G5635674
- UPC #
- 756619009186
- Country of Origin
- China
- Material
- plastic, steel, blend, magnet
- Color
- Multi
- Recommended Age
- 8+ Years
- Recommended Grade
- 2+
Description
Watch and be amazed at what your music can do with the new Snap Circuits® LIGHT. Connect your iPod® or any MP3 player and enjoy your music as the lights change to the beat. The strobe light with spinning patterns will amaze you with its visual effects. Elenco®'s Snap Circuits® makes learning electronics easy and fun! Just follow the colorful pictures in our manual and build over 175 exciting projects. All parts are mounted on plastic modules and snap together with ease. Enjoy hours of educational fun while learning about electronics. Contains over 55 parts to build more than 175 projects. No Tools required. Requires 4 "AA" batteries (not included). For ages 8 and up. Features: • Infrared Detector • Strobe Light with spinning patterns • Color Changing LED • Glow-in-the-Dark Flying Fan • Strobe integrated circuit (IC) • Fiber Optic communication • Color organ controlled by iPod® or other MP3 player, voice or finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.