Shop TJERNLUND PRODUCTS
See all product information
Create Account
Multiple Appliance Interlock Control
- Mfr # MAC4E
- Zoro # G5649962
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Type
4 Burner
Depth (In.)
3 in
Width (In.)
8 3/4 in
Height (In.)
7 in
Voltage Range
24V to 115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAC4E
- Zoro #
- G5649962
- UPC #
- 080956489029
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 3 in
- Width (In.)
- 8 3/4 in
- Height (In.)
- 7 in
Details
- Item
- Multiple Appliance Interlock Control
- Type
- 4 Burner
- Voltage Range
- 24V to 115V
- Inductive Amps @ 120V
- 15 A
- Input Voltage
- 115V AC, 24V AC
Description
Multiple Appliance Interlock Control, Input Voltage 115V AC, 24V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.