Shop STANDARD IGNITION
See all product information
Create Account
Abs Speed Sensor, Als270
- Mfr # ALS270
- Zoro # G5661401
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Connector Shape
Oval
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Harness Length - inches
49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALS270
- Zoro #
- G5661401
- UPC #
- 707390453897
- Country of Origin
- Unknown
- Connector Shape
- Oval
- Terminal Type
- Blade
- Terminal Gender
- Male
- Connector Gender
- Female
- Connector Quantity
- 1
- Number of Bolt Holes
- 5
- Connector Type
- Bolt Mount
- Terminal Quantity
- 2
- Mounting Location
- Wheel
Dimensions
- Harness Length - inches
- 49
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.