Shop STANDARD IGNITION
See all product information
Create Account
Map Sensor, As145
- Mfr # AS145
- Zoro # G5661569
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade
Number of Connectors
1
Series
Standard OE Replacement
Number of Terminals
3
Connector Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS145
- Zoro #
- G5661569
- UPC #
- 91769484101
- Country of Origin
- Unknown
- Terminal Type
- Blade
- Number of Connectors
- 1
- Series
- Standard OE Replacement
- Item
- MAP Sensor
- Number of Terminals
- 3
- Connector Gender
- Male
- Terminal Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.