Abs Speed Sensor, Als2000
- Mfr # ALS2000
- Zoro # G5665446
product price:Â
$
48.89
/ea
Key Features
Number of Terminals
2
Fit Type
Direct Fit
Series
Standard OE Replacement
Number of Connectors
1
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALS2000
- Zoro #
- G5665446
- UPC #
- 25623926353
- Country of Origin
- Unknown
Details
- Item
- ABS Speed Sensor
- Number of Terminals
- 2
- Fit Type
- Direct Fit
- Series
- Standard OE Replacement
- Number of Connectors
- 1
- Connector Gender
- Female
- Terminal Gender
- Male
- Position
- Rear, Driver Side
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.