Abs Speed Sensor, Als2019
- Mfr # ALS2019
- Zoro # G5665787
product price:Â
$
45.35
/ea
Key Features
Number of Bolt Holes
3
Terminal Gender
Female
Connector Shape
Rectangular
Connector Gender
Female
Mounting Location
Spindle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALS2019
- Zoro #
- G5665787
- UPC #
- 25623920467
- Country of Origin
- Unknown
- Number of Bolt Holes
- 3
- Terminal Gender
- Female
- Connector Shape
- Rectangular
- Connector Gender
- Female
- Mounting Location
- Spindle
- Terminal Quantity
- 2
- Connector Quantity
- 1
- Terminal Type
- Blade
Dimensions
- Harness Length - inches
- 33.5 "
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.