Shop STANDARD IGNITION
See all product information
Create Account
Accelerator Pedal Sensor, Aps116
- Mfr # APS116
- Zoro # G5666371
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide 6
Color
Black
Terminal Gender
Male
Hardware Included
Yes
Terminal Quantity
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS116
- Zoro #
- G5666371
- UPC #
- 25623025674
- Country of Origin
- Unknown
- Material
- Polyamide 6
- Color
- Black
- Terminal Gender
- Male
- Hardware Included
- Yes
- Terminal Quantity
- 7
- Terminal Type
- Blade Terminals
- Mounting Bracket(s) Included
- Yes
- Connector Quantity
- 1
- Mounting Location
- Floor Mounted
- Connector Shape
- Rectangular
- Connector Gender
- Female
- Pedal Assembly Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.