Shop STANDARD IGNITION
See all product information
Create Account
Accelerator Pedal Sensor, Aps310
- Mfr # APS310
- Zoro # G5666782
product price:Â
$
85.79
/ea
Key Features
Series
Standard OE Replacement
Number of Terminals
6
Fit Type
Direct Fit
Terminal Gender
Male
Terminal Type
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS310
- Zoro #
- G5666782
- UPC #
- 727943286321
- Country of Origin
- Unknown
- Series
- Standard OE Replacement
- Number of Terminals
- 6
- Fit Type
- Direct Fit
- Terminal Gender
- Male
- Item
- Accelerator Pedal Position Sensor
- Terminal Type
- Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.