Accelerator Pedal Sensor, Aps293
- Mfr # APS293
- Zoro # G5667001
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade
Fit Type
Direct Fit
Number of Terminals
7
Terminal Gender
Male
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS293
- Zoro #
- G5667001
- UPC #
- 727943139306
- Country of Origin
- Unknown
- Terminal Type
- Blade
- Fit Type
- Direct Fit
- Number of Terminals
- 7
- Terminal Gender
- Male
- Item
- Accelerator Pedal Position Sensor
- Connector Gender
- Female
- Series
- Standard OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.