Shop JUSTRITE

Double Drum Stack Module, Yellow, Polyethylene

  • Mfr # 28668
  • Zoro # G5667453

product price: 
$
705.21
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
For Use With
55 Gal. Drums
Number of Drums
2
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28668
Zoro #
G5667453
UPC #
697841134546
Country of Origin
United States

Dimensions

Height
12 in
Width
46 in
Length
49 in
Length (Straight Wireway)
49 in

Details

Material
Polyethylene
Color
Yellow
For Use With
55 Gal. Drums
Item
Double Drum Stack Module
Number of Drums
2
Green Certification or Other Recognition
UL Environment Claims Validated
Load Capacity
1500 lb
For Container Type
Drum

Description

Double Drum Stack Module, For Container Type Drum, For Use With 55 Gal. Drums, Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.