Accelerator Pedal Sensor, Aps102
- Mfr # APS102
- Zoro # G5668359
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyamide 6
Pedal Assembly Included
Yes
Terminal Gender
Male
Connector Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APS102
- Zoro #
- G5668359
- UPC #
- 2562302357
- Country of Origin
- Unknown
Details
- Color
- Black
- Material
- Polyamide 6
- Pedal Assembly Included
- Yes
- Item
- Relay
- Terminal Gender
- Male
- Connector Quantity
- 1
- Mounting Location
- Floor Mounted
- Connector Shape
- Oval
- Terminal Quantity
- 3
- Connector Gender
- Female
- Terminal Type
- Blade
- Mounting Bracket(s) Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.