Shop STANDARD IGNITION
See all product information
Create Account
Accelerator Pedal Sensor, Aps177
- Mfr # APS177
- Zoro # G5670991
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Mounting Location
Floor
Terminal Gender
Male
Series
Standard OE Replacement
Terminal Type
Blade
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APS177
- Zoro #
- G5670991
- UPC #
- 25623045436
- Country of Origin
- Unknown
Details
- Item
- Accelerator Pedal Position Sensor
- Mounting Location
- Floor
- Terminal Gender
- Male
- Series
- Standard OE Replacement
- Terminal Type
- Blade
- Connector Gender
- Female
- Number of Terminals
- 6
- Fit Type
- Direct Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.