Shop STANDARD IGNITION
See all product information
Create Account
Map Sensor, As357
- Mfr # AS357
- Zoro # G5671606
product price:Â
$
93.29
/ea
Key Features
Connector Gender
Female
Terminal Gender
Male
Series
Standard OE Replacement
Terminal Type
Blade
Number of Connectors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS357
- Zoro #
- G5671606
- UPC #
- 707390804309
- Country of Origin
- Unknown
Details
- Item
- MAP Sensor
- Connector Gender
- Female
- Terminal Gender
- Male
- Series
- Standard OE Replacement
- Terminal Type
- Blade
- Number of Connectors
- 1
- Number of Terminals
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.