Shop STANDARD IGNITION
See all product information
Create Account
Accelerator Pedal Sensor, Aps206
- Mfr # APS206
- Zoro # G5672629
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide 6
Color
Black
Connector Shape
Rectangular
Pedal Assembly Included
Yes
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS206
- Zoro #
- G5672629
- UPC #
- 25623046600
- Country of Origin
- Unknown
- Material
- Polyamide 6
- Color
- Black
- Connector Shape
- Rectangular
- Pedal Assembly Included
- Yes
- Connector Gender
- Female
- Terminal Type
- Blade
- Terminal Quantity
- 6
- Terminal Gender
- Male
- Connector Quantity
- 1
- Mounting Location
- Floor Mounted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.