Shop STANDARD IGNITION
See all product information
Create Account
Map Sensor, As416
- Mfr # AS416
- Zoro # G5673940
product price:Â
$
99.55
/ea
Key Features
Color
Black
Terminal Type
Pin
Connector Quantity
1
O-Rings Included
Yes
Connector Shape
Round, Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS416
- Zoro #
- G5673940
- UPC #
- 25623948973
- Country of Origin
- Unknown
Details
- Color
- Black
- Terminal Type
- Pin
- Connector Quantity
- 1
- O-Rings Included
- Yes
- Connector Shape
- Round, Rectangular
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Gender
- Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.