Battery Current/Volt Sensor, Bsc46
- Mfr # BSC46
- Zoro # G5679586
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Plug In
Number of Terminals
2
Terminal Type
Blade
Connector Shape
Oval
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSC46
- Zoro #
- G5679586
- UPC #
- 33086351148
- Country of Origin
- Unknown
- Connector Type
- Plug In
- Number of Terminals
- 2
- Terminal Type
- Blade
- Connector Shape
- Oval
- Terminal Gender
- Male
- Connector Gender
- Female
- Fit Type
- Direct Fit
- Item
- Battery Current Sensor
- Number of Connectors
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.