Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Socket, Hp4030
- Mfr # HP4030
- Zoro # G5699256
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Connector Gender
Female
Terminal Quantity
2
Connector Quantity
1
Color
Black
Connector Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP4030
- Zoro #
- G5699256
- UPC #
- 91769707095
- Country of Origin
- Unknown
Details
- Item
- Socket and Extention
- Connector Gender
- Female
- Terminal Quantity
- 2
- Connector Quantity
- 1
- Color
- Black
- Connector Shape
- Round
- Attachment Type
- Snap Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.