Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Socket, S-815
- Mfr # S-815
- Zoro # G5728297
product price:Â
$
22.45
/ea
Key Features
Hook and Loop Shape
Square
Material
Plastic
Length
1.75"
Terminal Type
Pin
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-815
- Zoro #
- G5728297
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 1.75"
Details
- Item
- Socket
- Hook and Loop Shape
- Square
- Material
- Plastic
- Terminal Type
- Pin
- Terminal Gender
- Male
- Weatherproof Sealed
- Yes
- Connector Gender
- Female
- Terminal Quantity
- 2
- Contact Terminal Material
- Metal
- Connector Quantity
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.