Shop BALDWIN FILTERS
See all product information
Create Account
Outer Air Element Filter, Round
- Mfr # LL1615
- Zoro # G5732641
product price:Â
$
58.99
/ea
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 1/2 in
Width
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL1615
- Zoro #
- G5732641
- UPC #
- 791440012363
- Country of Origin
- United States
- Air Filter Type - Automotive
- Engine Air Filter
- Air Filter Design
- Round
- Element Only - Automotive Filters
- No
- Item
- Automotive Air Filter
- Includes
- Attached Gasket
- Description/Special Features
- Outer Air Filter Element
- Type
- Element/Long Life/Outer
- Features
- Outer Air Filter Element
- Product Type
- Engine Air Filter
- Baldwin Interchange
- LL1615
Dimensions
- Height
- 12 1/2 in
- Width
- 9 1/4 in
- Length
- 12 1/2 in
- Outside Dia.
- 9 1/4 in
- Overall Length
- 12 1/2 in
- Outside Diameter
- 9 1/4 in
- Overall Width
- 9 1/4 in
- Overall Height
- 12 1/2 in
- Wire Rope Length
- 12 1/2 in
- Fits Chest Size
- Outer Air Filter Element
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 9 1/4 in, Length 12 1/2 in, Outside Dia. 9 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.