Multi-Function Socket, S-847
- Mfr # S-847
- Zoro # G5733230
product price:Â
$
8.95
/ea
Key Features
Color
White
Gauge
16 ga
Hook and Loop Shape
Round
Voltage
12 V
Terminal Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-847
- Zoro #
- G5733230
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wiring Harness Length (in)
- 6
- Harness Length - inches
- 7 in
Details
- Item
- Socket
- Color
- White
- Gauge
- 16 ga
- Hook and Loop Shape
- Round
- Voltage
- 12 V
- Terminal Quantity
- 2
- Wire Quantity
- 3
- Terminal Gender
- Male
- Connector Quantity
- 1
- Connector Gender
- Female
- Attachment Method
- Snap Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.