Multi-Function Socket, S-876
- Mfr # S-876
- Zoro # G5733702
product price:Â
$
17.15
/ea
Key Features
Terminal Type
Blade
Connector Quantity
1
Terminal Gender
Male
Terminal Quantity
2
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-876
- Zoro #
- G5733702
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket
- Terminal Type
- Blade
- Connector Quantity
- 1
- Terminal Gender
- Male
- Terminal Quantity
- 2
- Connector Gender
- Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.