Shop 3M
See all product information
Create Account
Interface Material, Gray, 3/4"x5M
- Mfr # 19.05MM-5M-0.5MM-5590H
- Zoro # G5735628
product price:Â
$
57.49
/ea
Sold in multiples of 7 for $402.43
Key Features
Tape Length
5m
Tape Shape
Continuous Roll
Tape Thickness
59 mil
Tape Color
Gray
Standards
UL94 V-O Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19.05MM-5M-0.5MM-5590H
- Zoro #
- G5735628
- UPC #
- 888519023402
- Country of Origin
- Japan
- Item
- Thermally Conductive Acrylic Tape
- Tape Shape
- Continuous Roll
- Tape Color
- Gray
- Standards
- UL94 V-O Certified
Description
Interface Material,Gray,3/4 In.x5M