Shop 3M
See all product information
Create Account
Interface Material, Gray, 1.969"x5M
- Mfr # 50MM-5M-0.5MM-5590H
- Zoro # G5735725
product price:Â
$
151.99
/ea
Sold in multiples of 3 for
$455.97
Free Shipping & Returns
Key Features
Tape Length
5m
Tape Shape
Continuous Roll
Tape Thickness
59 mil
Tape Color
Gray
Standards
UL94 V-O Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50MM-5M-0.5MM-5590H
- Zoro #
- G5735725
- UPC #
- 888519023426
- Country of Origin
- Japan
Dimensions
- Tape Width
- 1.969"
- Tape Length
- 5m
- Tape Thickness
- 59 mil
Details
- Item
- Thermally Conductive Acrylic Tape
- Tape Shape
- Continuous Roll
- Tape Color
- Gray
- Standards
- UL94 V-O Certified
Description
Interface Material,Gray,1.969 In.x5M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.