Shop MOOG
See all product information
Create Account
Steering Pitman Arm, K6335
- Mfr # K6335
- Zoro # G5788874
product price:Â
$
39.25
/ea
Key Features
Includes
Mounting Hardware Included
Length Center Bore To Center Bore
5.318"
Bolt Thread Size
9/16 x 18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K6335
- Zoro #
- G5788874
- UPC #
- 80066190822
- Country of Origin
- United States
- Item
- Steering Pitman Arm
- Includes
- Mounting Hardware Included
Dimensions
- Length Center Bore To Center Bore
- 5.318"
- Bolt Thread Size
- 9/16 x 18
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.